Shop All Post Lighting
Maxim
Coldwater 1-Light 6" Wide Black Outdoor Pole/Post Mount
Mfr # 4055WTBK
Zoro # G1507419
product price: $124.00
/ea
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black
- Bulb Type E26 Medium Incandescent
- Height 6
- Length Black
- Width Aluminum, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 4055WTBK
- Zoro # G1507419
- UPC # 783209202030
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Black |
Height | 6 |
Length | Black |
Width | Aluminum, Glass |
Overall Height | 6 |
Overall Length | 12 |
Details
Bulb Type | E26 Medium Incandescent |
Dimmable | Yes |
Thickness | 120 |
For Use With | 2.8 |
Number of Bulbs | 1 |
Shade Material | Glass |
Collection | Coldwater |
Shade Finish | White |
Style | Traditional |
Maximum Wattage Per Bulb | 60 |
ADA Compliant | No |
Description
Coldwater is a traditional, craftsman/mission style collection from Maxim Lighting International in Burnished with Honey glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWATT Slim Recessed Round LED Ceiling Light, 6 Inch, 15W, Dimmable, Bronze Trim, PK 6 (NW-P-DL-6-15W-5CT-BZ-6P)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish (62/1803)
- UPF UPF 106089 Post Top, 6-3/4 in H, Pine, White (106089)
- HALO E27Icat (E27ICAT)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- PROGRESS LIGHTING Roman Coach 1-Light Post Lantern, 100 W, Black (P6417-31)
- Maxim Post Lighting