Shop All Disinfectants and Sanitizers
Maxim
Cleaners & Detergents, Bottle, Lemon, 12 PK
Mfr # 041000-12
Zoro # G8285815
product price: $66.69
/pk 12, $5.56/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Lemon
- Primary Chemical Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Chloride; Octyl Decyl Dimethyl Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride; Dioctyl Dimethyl Ammonium Chloride
- Capacity 32 oz
- Surface Glass Surfaces; Aluminum; Brass; Copper; Laminated Surfaces; Metal Plated Steel; Stainless Steel; Glazed Porcelain; Glazed Tile; Glazed Ceramic; Sealed Granite; Sealed Marble; Plastic; Sealed Limestone; Sealed Slate; Sealed Stone; Sealed Terrazzo; Chrome; Plexiglas; Enameled Surfaces; Painted Woodwork; Formica; Vinyl Upholstery; Plastic Upholstery; Washable Wallpaper; Windows; Mirrors; Painted Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 041000-12
- Zoro # G8285815
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Lemon |
Item | Cleaners & Detergents |
Primary Chemical | Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Chloride; Octyl Decyl Dimethyl Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride; Dioctyl Dimethyl Ammonium Chloride |
Capacity | 32 oz |
Surface | Glass Surfaces; Aluminum; Brass; Copper; Laminated Surfaces; Metal Plated Steel; Stainless Steel; Glazed Porcelain; Glazed Tile; Glazed Ceramic; Sealed Granite; Sealed Marble; Plastic; Sealed Limestone; Sealed Slate; Sealed Stone; Sealed Terrazzo; Chrome; Plexiglas; Enameled Surfaces; Painted Woodwork; Formica; Vinyl Upholstery; Plastic Upholstery; Washable Wallpaper; Windows; Mirrors; Painted Surfaces |
Includes | (12) 32 oz Bottles; (1) Trigger Sprayer |
Effective to Remove | Odor Causing Microorganisms; Soap Scum; Dirt; Grime; Mold; Mildew; Blood; Urine; Fecal Matter; Grease; Food Stains; Food Residue; Body Oils; Dead Skin |
Application | Non-Porous Surfaces; Floors; Walls; Tables; Chairs |
Net Weight | 27.8 lbs |
Standards | EPA Reg. No. 10324-85; EPA List N |
For Use On | Glass Surfaces; Aluminum; Brass; Copper; Laminated Surfaces; Metal Plated Steel; Stainless Steel; Glazed Porcelain; Glazed Tile; Glazed Ceramic; Sealed Granite; Sealed Marble; Plastic; Sealed Limestone; Sealed Slate; Sealed Stone; Sealed Terrazzo; Chrome; Plexiglas; Enameled Surfaces; Painted Woodwork; Formica; Vinyl Upholstery; Plastic Upholstery; Washable Wallpaper; Windows; Mirrors; Painted Surfaces |
Physical Form | Liquid |
Description
A hospital-use germicidal disinfectant cleaner and deodorant designed for general cleaning and controlling mold and mildew on hard, non-porous, non-food contact surfaces. Can be used on most non-porous surfaces, including windows, mirrors, aluminum, brass, copper, laminated surfaces, metal, stainless steel, glazed porcelain, glazed ceramic, sealed granite, sealed marble, plastic, sealed stone, chrome, vinyl, Plexiglas, floors, tables, chairs and trash cans. Effective against Escherichia coli, Listeria monocytogenes, Pseudomonas aeruginosa, Salmonella enterica, Staphylococcus aureus, Hepatitis A Virus, Herpes Simplex Virus Type 1, AIDS Virus and many other microorganisms.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES 22 Gallons, Carbon Loaded Waste Basket (WBAS90)
- TOUGH GUY Container, Dispenser, HDPE, 5g (180160)
- REMCO VIKAN Yellow 16" Squeegee Head (77526)
- FLITZ 34OZ LIQ Flitz Polish (LQ04535)
- MAXIM Cleaner and Deodorant, Germicidal, 1 Gallon, , Clear, PK 4 (MLB04620041)
- MAXIM Cleaners & Detergents, Bottle, Unscented, 6 PK (046400-86)
- MAXIM Cleaners & Detergents, Bottle, Lemon, 4 PK (041000-41)
- MAXIM Cleaners & Detergents, Bottle, Lemon, 4 PK (040200-41)
- MAXIM Hi-Q Hosital Grade Neutral Disinfectant, 4Pk (651700-65t)
- RMR BRANDS BOTANICAL DISINFECTANT CLEANER 32 OZ (RMRBWX32)
- LYSOL Original Disinfectant Spray, 19 fl oz (0.6 quart) Original, Clear, 12 PK (RAC04650CT)
- Maxim Disinfectants and Sanitizers