Shop All Flushmount Lights
Maxim
Chip 1-Light 7" Wide White Flush Mount Light
Mfr # 57692WTWT
Zoro # G1891658
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length White
- Width Polycarbonate, Steel
- Height 7
- Dimmable Yes
- Size White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 57692WTWT
- Zoro # G1891658
- UPC # 783209234222
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | White |
Width | Polycarbonate, Steel |
Height | 7 |
Size | White |
Overall Length | 0.5 |
Overall Height | 7 |
Wire Length | 8 |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 1.15 |
Shade Finish | White |
Number of Bulbs | 1 |
Shade Material | Polycarbonate |
Bulb Type | PCB Integrated LED |
Maximum Wattage Per Bulb | 15 |
Collection | Chip |
Description
The entry level Wafer model features driverless technology with the same great look. Manufactured of a plastic shell with aluminum backing, the Chip brings all the look of the Wafer at economical pricing for residential applications. The bright and even lighting effect is delivered by edge-lit technology offering an upscale surface mount solution to substitute recessed can lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 6" Metallic Gray Outdoor Wall Cylinder (P5641-82)
- MAGNETEK Hoist Remote Controls And Pendant (SBP2-10-WHT)
- AMERICAN LIGHTING 2" 8W Recessed Downlight, A2-5CCT-WH (A2-5CCT-WH)
- ADAMS SUCTION WINDOW CLIP 25PK (1560-99-1630)
- MAXIM Prime 5-Light 20" Wide Grass Cloth Flush Mount Light (10222GC)
- MAXIM CounterMax MX-L-120-1K 1-Light 3.5" Wide White Utility Items (89850WT)
- MAXIM Malaga 3-Light 16" Wide White Flush Mount Light (2681MRWT)
- MAXIM Trim 1-Light 10.5" Wide Satin Nickel Utility Items (57669WTSN)
- MAXIM Comet 7-Light 25" Wide Polished Chrome Flush Mount Light (24200BCPC)
- MAXIM Essentials 1-Light 7.5" Wide Oil Rubbed Bronze Flush Mount Light (5884FTOI)
- MAXIM LIGHTING Wafer 7 RD LED Surface Mount 3000K (58712WTWT)
- Maxim Flushmount Lights