Shop All Flushmount Lights
Maxim
Chip 1-Light 5.25" Wide White Flush Mount Light
Mfr # 57690WTWT
Zoro # G1888946
product price: $24.00
/ea
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length White
- Width Polycarbonate, Steel
- Height 5.25
- Dimmable Yes
- Size White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 57690WTWT
- Zoro # G1888946
- UPC # 783209234178
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | White |
Width | Polycarbonate, Steel |
Height | 5.25 |
Size | White |
Overall Length | 0.5 |
Overall Height | 5.25 |
Wire Length | 8 |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 0.91 |
Number of Bulbs | 1 |
Collection | Chip |
Maximum Wattage Per Bulb | 12 |
Shade Finish | White |
Shade Material | Polycarbonate |
Bulb Type | PCB Integrated LED |
Description
The entry level Wafer model features driverless technology with the same great look. Manufactured of a plastic shell with aluminum backing, the Chip brings all the look of the Wafer at economical pricing for residential applications. The bright and even lighting effect is delivered by edge-lit technology offering an upscale surface mount solution to substitute recessed can lighting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. DSB48 (DSB48)
- SUNSHINE LIGHTING Sunlite F14T5/835 14W Fluorescent T5 Bulb, Mini Bi-Pin, Neutral White (30305-SU)
- ROADPRO Flashlight with Multi-Tool (RP2001)
- ILB GOLD Lamp Socket, 2 Pin, Replacement For Light Bulb / Lamp 64633 Socket: (64633 SOCKET)
- MAXIM Spots 1-Light 5" Wide White Flush Mount Light (92010WT)
- MAXIM Comet 7-Light 25" Wide Polished Chrome Flush Mount Light (24200BCPC)
- MAXIM Prime 1-Light 16" Wide Oatmeal Linen Flush Mount Light (10230OM)
- MAXIM Essentials 2-Light 9" Wide Oil Rubbed Bronze Flush Mount Light (5885FTOI)
- MAXIM Prime 3-Light 16" Wide Grass Cloth Flush Mount Light (10220GC)
- MAXIM Essentials 1-Light 7.5" Wide Oil Rubbed Bronze Flush Mount Light (5884FTOI)
- ELCO LIGHTING Dustin LED Standard Lumen Decorative Flush Mount Lights (ELD31240W)
- Maxim Flushmount Lights