Shop All Flushmount Lights
Maxim
Chip 1-Light 5.25" Wide Satin Nickel Flush Mount Light
Mfr # 57690WTSN
Zoro # G1890459
product price: $25.00
/ea
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Satin Nickel
- Width Polycarbonate, Steel
- Height 5.25
- Dimmable Yes
- Size Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 57690WTSN
- Zoro # G1890459
- UPC # 783209234185
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | Satin Nickel |
Width | Polycarbonate, Steel |
Height | 5.25 |
Size | Satin Nickel |
Overall Length | 0.5 |
Overall Height | 5.25 |
Wire Length | 8 |
Details
Dimmable | Yes |
For Use With | 0.91 |
Thickness | 120 |
Maximum Wattage Per Bulb | 12 |
Number of Bulbs | 1 |
Shade Material | Polycarbonate |
Bulb Type | PCB Integrated LED |
Collection | Chip |
Shade Finish | White |
Description
The entry level Wafer model features driverless technology with the same great look. Manufactured of a plastic shell with aluminum backing, the Chip brings all the look of the Wafer at economical pricing for residential applications. The bright and even lighting effect is delivered by edge-lit technology offering an upscale surface mount solution to substitute recessed can lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for TCP 33014m replacement light bulb lamp (33014M TCP)
- ILC Replacement for Light Bulb / Lamp Mitutoyo-201131 replacement light bulb lamp (MITUTOYO-201131 LIGHT BULB / LAMP)
- RADIONIC HI-TECH Flush Mount, Heather, 1-Light (K_FM_5487)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 2 ft L, 36W (CWM2-40MLSM-DIC-EDU-P4L)
- MAXIM Comet 7-Light 25" Wide Polished Chrome Flush Mount Light (24200BCPC)
- MAXIM Essentials 2-Light 11.5" Wide Oil Rubbed Bronze Flush Mount Light (5849MROI)
- MAXIM Chip 1-Light 5.25" Wide White Flush Mount Light (57690WTWT)
- MAXIM Chip 1-Light 5" Wide White Flush Mount Light (57695WTWT)
- MAXIM Prime 3-Light 16" Wide Grass Cloth Flush Mount Light (10220GC)
- MAXIM Trim 1-Light 7" Wide Black Utility Items (57662WTBK)
- NUVO 7 Inch LED Flush Mount Fixture, Disk Light, Round, 16 Watt, 3000K, White Finish, 6PK (62/1752)
- Maxim Flushmount Lights