Shop All Flushmount Lights
Maxim
Chip 1-Light 5" Wide Satin Nickel Flush Mount Light
Mfr # 57695WTSN
Zoro # G1891466
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Satin Nickel
- Width Polycarbonate, Steel
- Height 5
- Dimmable Yes
- Size Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 57695WTSN
- Zoro # G1891466
- UPC # 783209234215
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | Satin Nickel |
Width | Polycarbonate, Steel |
Height | 5 |
Size | Satin Nickel |
Overall Height | 5 |
Overall Length | 0.5 |
Wire Length | 8 |
Details
Dimmable | Yes |
For Use With | 0.85 |
Thickness | 120 |
Collection | Chip |
Maximum Wattage Per Bulb | 12 |
Shade Material | Polycarbonate |
Number of Bulbs | 1 |
Bulb Type | PCB Integrated LED |
Shade Finish | White |
Description
The entry level Wafer model features driverless technology with the same great look. Manufactured of a plastic shell with aluminum backing, the Chip brings all the look of the Wafer at economical pricing for residential applications. The bright and even lighting effect is delivered by edge-lit technology offering an upscale surface mount solution to substitute recessed can lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Pass and Seymour Heavy-Duty 2-Circuit 4-Position Pull Chain Light Switch (1689-50)
- LEDLENSER Ledlenser P18R Signature, 4500 Lumens (880519)
- ILC Replacement for Whelen Engineering 810 replacement light bulb lamp (810 WHELEN ENGINEERING)
- ILC Replacement for Topcon Sl-2d Main Bulb replacement light bulb lamp (SL-2D MAIN BULB TOPCON)
- MAXIM Malaga 3-Light 16" Wide White Flush Mount Light (2681MRWT)
- MAXIM Essentials 2-Light Flush Mount (5881WTBK)
- MAXIM Chip 1-Light 5" Wide White Flush Mount Light (57695WTWT)
- MAXIM Essentials 1-Light 7.5" Wide Oil Rubbed Bronze Flush Mount Light (5884FTOI)
- MAXIM Chip 1-Light 5.25" Wide White Flush Mount Light (57690WTWT)
- MAXIM Comet 7-Light 25" Wide Polished Chrome Flush Mount Light (24200BCPC)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- Maxim Flushmount Lights