Shop All Chandeliers
Maxim
Charlton 9-Light 30" Wide Black / Antique Brass Chandelier
Mfr # 11377BKAB
Zoro # G1881919
product price: $358.00
/ea
Free Shipping & Returns
$358.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black / Antique Brass
- Collection Charlton
- Thickness 120
- Length Black / Antique Brass
- Overall Length 28.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 11377BKAB
- Zoro # G1881919
- UPC # 783209239784
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Black / Antique Brass |
Length | Black / Antique Brass |
Overall Length | 28.25 |
Overall Height | 30 |
Height | 30 |
Inside Diameter | 102.75 |
Width | Steel |
Chain Length | 72 |
Minimum Height | 30.25 |
Maximum Height | 102.75 |
Wire Length | 180 |
Details
Collection | Charlton |
Thickness | 120 |
Dimmable | Yes |
For Use With | 7.16 |
Bulb Type | E12 Candelabra Incandescent |
Number of Bulbs | 9 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 60 |
Description
A lovely candelabra style collection with chic detailing. Finished in a rich combination of Black with Antique Brass accents, these fixtures provide an updated look to a classic exposed candelabra style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F48T12/D/HO)
- POINT LIGHTING FAA L-810 Single Obstruction Light DC (POL-21006-3F-R-34B-S2)
- METALUX Ld2 4000Lm Srs Unv 3500K Cd1 U, 4Wsl (4WSL-LD2-40-SRS-UNV-L835-CD1-U)
- WESTINGHOUSE 40 W A15 A-Line Incandescent Bulb E17 (Intermediate) Soft White , 2PK (03938)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- MAXIM Flambeau 6-Light 24.75" Wide Black / Antique Brass Chandelier (16125CLBKAB)
- MAXIM Corona 5-Light Chandelier (10205FTBK)
- MAXIM Majestic 21-Light 32.5" Wide Gold Leaf Chandelier (32328CLCMPGL)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- MAXIM Crest 6-Light 26" Wide Oil Rubbed Bronze / Antique Brass Chandelier (20296OIAB)
- Z-LITE Delaney 5 Light Chandelier, Matte Black & Clear (471-5MB)
- Maxim Chandeliers