Shop All Chandeliers
Maxim
Charlton 5-Light 26" Wide Black / Antique Brass Chandelier
Mfr # 11375BKAB
Zoro # G1881088
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black / Antique Brass
- Dimmable Yes
- Inside Diameter 60
- Thickness 120
- Collection Charlton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 11375BKAB
- Zoro # G1881088
- UPC # 783209239777
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Black / Antique Brass |
Inside Diameter | 60 |
Height | 26 |
Length | Black / Antique Brass |
Width | Steel |
Overall Height | 26 |
Overall Length | 22 |
Chain Length | 36 |
Wire Length | 120 |
Minimum Height | 24 |
Details
Dimmable | Yes |
Thickness | 120 |
Collection | Charlton |
For Use With | 4.41 |
Number of Bulbs | 5 |
Maximum Wattage Per Bulb | 60 |
ADA Compliant | No |
Bulb Type | E12 Candelabra Incandescent |
Description
A lovely candelabra style collection with chic detailing. Finished in a rich combination of Black with Antique Brass accents, these fixtures provide an updated look to a classic exposed candelabra style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Fc16t10/cw replacement light bulb lamp (FC16T10/CW LIGHT BULB / LAMP)
- GE LED Bulbs, 100W, 15 W, A19, Soft White, PK2 (93127668)
- ILC Replacement for TCP 32418t replacement light bulb lamp (32418T TCP)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 3000K (FMML 13 830 DNA)
- MAXIM Symphony 3-Light 19" Wide Oil Rubbed Bronze Chandelier (11235SAOI)
- MAXIM Crest 6-Light 26" Wide Oil Rubbed Bronze / Antique Brass Chandelier (20296OIAB)
- MAXIM Corona 5-Light Chandelier (10205FTBK)
- MAXIM Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (2655MRKB)
- MAXIM Wings 6-Light Chandelier (11656BKSBR)
- MAXIM Noble 10-Light 37.5" Wide Black / Natural Aged Brass Chandelier (26275BKNAB)
- HODEDAH Hodedah HIK65 BEECH Kitchen Island Spice Rack & Towel Rack-Beech (HIK65 BEECH)
- Maxim Chandeliers