Shop All Chandeliers
Maxim
Charlton 3-Light 20" Wide Black / Antique Brass Chandelier
Mfr # 11373BKAB
Zoro # G1886356
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black / Antique Brass
- Width Steel
- Length Black / Antique Brass
- Collection Charlton
- Inside Diameter 59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 11373BKAB
- Zoro # G1886356
- UPC # 783209239760
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Black / Antique Brass |
Width | Steel |
Length | Black / Antique Brass |
Inside Diameter | 59 |
Overall Length | 21 |
Height | 20 |
Overall Height | 20 |
Wire Length | 120 |
Maximum Height | 59 |
Minimum Height | 23 |
Chain Length | 36 |
Details
Collection | Charlton |
Thickness | 120 |
Dimmable | Yes |
For Use With | 3.15 |
Bulb Type | E12 Candelabra Incandescent |
ADA Compliant | No |
Maximum Wattage Per Bulb | 60 |
Number of Bulbs | 3 |
Description
A lovely candelabra style collection with chic detailing. Finished in a rich combination of Black with Antique Brass accents, these fixtures provide an updated look to a classic exposed candelabra style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide (MH400/U/ED28)
- SYLVANIA Compact Fluorescent 50Pk (CF42DT/E/IN/835)
- DEWALT Cordless Work Light, Battery Incl (DCL077B/DCB203)
- METALUX Ayc-Chain Hanger Set (AYC-CHAIN/SET-U)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- MAXIM Crest 6-Light 26" Wide Oil Rubbed Bronze / Antique Brass Chandelier (20296OIAB)
- MAXIM Haven 3-Light 18.5" Wide Oil Rubbed Bronze / Antique Brass Chandelier (11733OIAB)
- MAXIM Dart 8-Light 28" Wide Satin Brass Chandelier (21288SWSBR)
- MAXIM Goblet 5-Light 23" Wide Black / Satin Nickel Chandelier (26125CLBKSN)
- MAXIM Flambeau 6-Light 14" Wide Black / Antique Brass Chandelier (16116CLBKAB)
- Maxim Chandeliers