Shop All Sconces
Maxim
Charlton 2-Light 11.75" Wide Black / Antique Brass Wall Sconce
Mfr # 11372BKAB
Zoro # G1882390
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.75
- Width Steel
- Dimmable Yes
- Size Black / Antique Brass
- Overall Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 11.75 |
Width | Steel |
Size | Black / Antique Brass |
Overall Height | 6 |
Inside Diameter | 8.75 |
Length | Black / Antique Brass |
Overall Length | 8.75 |
Wire Length | 6 |
Backplate Height | 0.75 |
Maximum Height | 8.75 |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 1.23 |
Maximum Wattage Per Bulb | 60 |
Collection | Charlton |
Bulb Type | E12 Candelabra Incandescent |
ADA Compliant | No |
Number of Bulbs | 2 |
Description
A lovely candelabra style collection with chic detailing. Finished in a rich combination of Black with Antique Brass accents, these fixtures provide an updated look to a classic exposed candelabra style.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ESI Es-2-t8-17-univ-k-dim-d (ES-2-T8-17-UNIV-K-DIM-D ESI)
- BODINE Emergency Lighting UPS, 20W, 120/277VAC (ELIS20)
- ENERGIZER Led Inspection Lght 100L (ENPMHH22E)
- NIGHTSTICK Polymer Dual-Light Headlamp (NSP-4602B)
- MAXIM Linear LED 1-Light 36" Wide Satin Nickel Wall Sconce (55535WTSN)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- MAXIM Vesper 1-Light 7" Wide Satin Brass / Black Wall Sconce (26033SWSBRBK)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- MAXIM Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce (55536WTSN)
- VAXCEL INTERNATIONAL Bryce 8In. Wall Sconce (WS55408BBZ)
- Maxim Sconces