Shop All Chandeliers
Maxim
Cebu 3-Light 15" Wide Capiz / Gold Silver Chandelier
Mfr # 14423CZGS
Zoro # G1891630
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Capiz / Gold Silver
- Dimmable Yes
- Length Capiz / Gold Silver
- Thickness 110-130
- Width Steel, Crystal, Capiz Shell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 14423CZGS
- Zoro # G1891630
- UPC # 783209199248
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Capiz / Gold Silver |
Length | Capiz / Gold Silver |
Width | Steel, Crystal, Capiz Shell |
Height | 15 |
Overall Width | 16.25 |
Overall Height | 15 |
Overall Length | 28 |
Inside Diameter | 69.5 |
Minimum Height | 32 |
Wire Length | 120 |
Maximum Height | 69.5 |
Chain Length | 36 |
Details
Dimmable | Yes |
Thickness | 110-130 |
Collection | Cebu |
For Use With | 6.6 |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E12 Candelabra Incandescent |
ADA Compliant | No |
Number of Bulbs | 3 |
Description
Smaller scale chandeliers finished in Golden Silver are draped with strands of Capiz Shell and crystal. These chandeliers work well in bedroom and bath areas as well as smaller dining rooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 50par30ln/cap/wfl replacement light bulb lamp (50PAR30LN/CAP/WFL SATCO)
- BENCHPRO Task Light Frame, 50 W x 8 D x 6 H, Blue (LF48)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 11000lm (71X4SW520)
- EKENA MILLWORK Jackson Ceiling Medallion (Fits Canopies up to 7 3/8"), 12 1/4"OD x 4"ID x 1 1/8"P (CM12JA)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- MAXIM Dart 8-Light 28" Wide Satin Brass Chandelier (21288SWSBR)
- MAXIM Noble 10-Light 37.5" Wide Black / Natural Aged Brass Chandelier (26275BKNAB)
- MAXIM Flambeau 6-Light 14" Wide Black / Antique Brass Chandelier (16116CLBKAB)
- MAXIM Majestic 21-Light 32.5" Wide Gold Leaf Chandelier (32328CLCMPGL)
- MAXIM Haven 3-Light 18.5" Wide Oil Rubbed Bronze / Antique Brass Chandelier (11733OIAB)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- Maxim Chandeliers