Shop All Outdoor Flushmount Lights
Maxim
Catalina 2-Light 13" Wide Dark Bronze Outdoor Flush Mount Light
Mfr # 30098CLDBZ
Zoro # G1506411
product price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13
- Length Dark Bronze
- Width Aluminum, Glass
- Size Dark Bronze
- Overall Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 30098CLDBZ
- Zoro # G1506411
- UPC # 783209240957
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 13 |
Length | Dark Bronze |
Width | Aluminum, Glass |
Size | Dark Bronze |
Overall Length | 6 |
Overall Height | 13 |
Wire Length | 8 |
Details
Thickness | 120 |
For Use With | 7 |
Collection | Catalina |
ADA Compliant | No |
Shade Finish | Clear |
Number of Bulbs | 2 |
Bulb Type | E26 Medium Incandescent |
Dimmable | Yes |
Maximum Wattage Per Bulb | 60 |
Description
An elongated rectangular shaped design that is both minimalist and industrial. Die cast frames of Dark Bronze support Clear glass panels that provide an unobstructed view of the lantern's interior. Customize with your choice of lamps from vintage to tubular.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 5.5 W, B11, Candelabra Screw (E12) (5.5BA11/PER/927-922/CL/G/E12/WGX 1FB T20)
- WESTGATE LFE-15W-MCT-TRCOMPACT FLOOD LIGHT 15W 120V 1600LM, 50K, U-BRACKET (LFE-15W-MCT-TR)
- JESCO SLEEK LED Adjustable 36" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/40-W-SW)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-4K-PCU)
- MAXIM Santa Barbara DC 1-Light 9" Wide Sienna Outdoor Flush Mount Light (3130CDSE)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- INTENSE Solid Brass In-Ground Well Light with Grill, Weathered Brass (IN2563085)
- VAXCEL Hyde Park 12-in. Outdoor Flush Mount (T0470)
- VAXCEL Chiasso 5in Outdoor Aluminum (CO-OWD050BZ)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, White (P5603-30)
- Maxim Outdoor Flushmount Lights