Shop All Outdoor Wall Lights
Maxim
Cascade 1-Light " Wide Black Outdoor Wall Sconce
Mfr # 56194BGBK
Zoro # G1462077
product price: $258.00
/ea
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Aluminum, Glass
- Height 7
- Length Black
- Size Black
- Overall Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 56194BGBK
- Zoro # G1462077
- UPC # 783209223592
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Aluminum, Glass |
Height | 7 |
Length | Black |
Size | Black |
Overall Height | 2.75 |
Overall Length | 21 |
Wire Length | 8 |
Backplate Height | 21 |
Details
Thickness | 120 |
For Use With | 13.64 |
Maximum Wattage Per Bulb | 9 |
Shade Finish | Bubble Glass |
Bulb Type | PCB Integrated LED |
Number of Bulbs | 1 |
Collection | Cascade |
Dimmable | Yes |
Description
This popular outdoor collection gets an improved facelift and has additional sizes for a more complete collection. The Black finish presents a dramatic background for the solid block of Bubble Glass that is brightly illuminated by the LED concealed in the top housing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Bandit Headlamp - Coy (Green/White Leds) (61707)
- LEVITON Mogul to Medium Base 660W White Porcelain Socket Reducer (000-08681)
- LUMAPRO Dry-Film HID Capacitor, 15 uF, 400V, Round (30UK02)
- ILC Replacement for Norman Lamps Q1000t3/cl-240v-256mm replacement light bulb lamp (Q1000T3/CL-240V-256MM NORMAN LAMPS)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Wall Sconce (3465CDSE)
- MAXIM Signlite 1-Light 7.5" Wide Black Outdoor Wall Sconce (10116BK)
- MAXIM Bulwark 1-Light 10.25" Wide Black Outdoor Wall Sconce (10112FTBK)
- MAXIM Builder Cast 1-Light 8" Wide Rust Patina Outdoor Wall Sconce (1024RP)
- MAXIM Lightray LED 2-Light 4" Wide Architectural Bronze Outdoor Wall Sconce (86106ABZ)
- MAXIM Bungalow 1-Light 8" Wide Bronze Outdoor Wall Sconce (3154CDWSBZ)
- WESTGATE LESW-20W-30K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-30K-P)
- Maxim Outdoor Wall Lights