Shop All Outdoor Wall Lights
Maxim
Cascade 1-Light 7" Wide Black Outdoor Wall Sconce
Mfr # 56193BGBK
Zoro # G1459590
product price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Aluminum, Glass
- Height 7
- Length Black
- Size Black
- Overall Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 56193BGBK
- Zoro # G1459590
- UPC # 783209223585
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Aluminum, Glass |
Height | 7 |
Length | Black |
Size | Black |
Overall Height | 2.75 |
Overall Length | 16 |
Wire Length | 8 |
Backplate Height | 16 |
Details
For Use With | 9.9 |
Thickness | 120 |
Collection | Cascade |
Shade Finish | Bubble Glass |
Dimmable | Yes |
Maximum Wattage Per Bulb | 9 |
Bulb Type | PCB Integrated LED |
Number of Bulbs | 1 |
Description
This popular outdoor collection gets an improved facelift and has additional sizes for a more complete collection. The Black finish presents a dramatic background for the solid block of Bubble Glass that is brightly illuminated by the LED concealed in the top housing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S2978 replacement light bulb lamp (S2978 SATCO)
- DIODE LED OMNIDRIVE X 24V 96W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V96W-J)
- METALUX Lm General Dist 4000K Wet Loc, 4Vt3 4000 (4VT3-LD5-4-G-UNV-L840-CD1-U)
- GLOBE ELECTRIC LED RECESSD LIGHTING KIT (91496)
- MAXIM Zenith LED E26 1-Light 10" Wide Architectural Brnz Outdoor Wall Sconce (56197WTABZ)
- MAXIM Calistoga 1-Light 9" Wide Adobe Outdoor Wall Sconce (3534SWAE)
- MAXIM Lightray LED 2-Light 4" Wide Brushed Aluminum Outdoor Wall Sconce (86106AL)
- MAXIM Pathfinder 1-Light 5.5" Wide Architectural Bronze Outdoor Wall Sconce (52120ABZ)
- MAXIM Bungalow 1-Light 8" Wide Bronze Outdoor Wall Sconce (3154CDWSBZ)
- MAXIM Builder Cast 1-Light 8" Wide Black Outdoor Wall Sconce (1024BK)
- NUVO LIGHTING 1-Light 6-Inch Porch Wall Fixture, White Mason Jar with Clear Glass (60/112)
- Maxim Outdoor Wall Lights