Shop All Post Lighting
Maxim
Carriage House 3-Lght 12.5" Wide Oriental Brnz Outdoor Pole/Post Mount
Mfr # 40420WGOB
Zoro # G1508627
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Oriental Bronze
- Height 12.5
- Bulb Type E12 Candelabra Incandescent
- Width Vivex Resin Composite, Glass
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 40420WGOB
- Zoro # G1508627
- UPC # 783209063013
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Oriental Bronze |
Height | 12.5 |
Width | Vivex Resin Composite, Glass |
Length | Oriental Bronze |
Overall Length | 26.5 |
Overall Height | 12.5 |
Details
Bulb Type | E12 Candelabra Incandescent |
Dimmable | Yes |
For Use With | 12.5 |
Thickness | 120 |
Maximum Wattage Per Bulb | 40 |
Shade Finish | Water Glass |
Style | Traditional |
ADA Compliant | No |
Shade Material | Glass |
Number of Bulbs | 3 |
Collection | Carriage House VX |
Description
Maxim Lighting's Carriage House VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Carriage House VX features our Oriental Bronze finish and Water Glass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Dulux S 9w/71 replacement light bulb lamp (DULUX S 9W/71 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 35ar111/fl25 12V (41832fl) replacement light bulb lamp (35AR111/FL25 12V (41832FL) OSRAM SYLVANIA)
- SIMPLE DESIGNS Gold Tapered Table Lamp with White Fabric Drum Shade (LT1076-GDW)
- HADCO Accent Light, HID/Incandescent, 120V (BU4-H)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (87BK)
- Maxim Post Lighting