Shop All Outdoor Flushmount Lights
Maxim
Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght
Mfr # 40429WGOB
Zoro # G1504110
product price: $224.00
/ea
Free Shipping & Returns
$224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Oriental Bronze
- Height 12
- Width Vivex Resin Composite, Glass
- Overall Length 9.5
- For Use With 6.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 40429WGOB
- Zoro # G1504110
- UPC # 783209063105
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Length | Oriental Bronze |
Height | 12 |
Width | Vivex Resin Composite, Glass |
Overall Length | 9.5 |
Size | Oriental Bronze |
Overall Height | 12 |
Details
For Use With | 6.17 |
Thickness | 120 |
Dimmable | Yes |
Number of Bulbs | 2 |
Collection | Carriage House VX |
Bulb Type | E12 Candelabra Incandescent |
Style | Traditional |
ADA Compliant | No |
Shade Material | Glass |
Shade Finish | Water Glass |
Maximum Wattage Per Bulb | 40 |
Description
Maxim Lighting's Carriage House VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Carriage House VX features our Oriental Bronze finish and Water Glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal S400mltac4m500k (S400MLTAC4M500K UNIVERSAL)
- ILC Replacement for Grainger 23lt79 (23LT79 GRAINGER)
- ILC Replacement For PHILIPS 65BR30FL55 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-4BEZ-1)
- JESCO SLEEK LED 36" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/40-W)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- MAXIM Santa Barbara DC 1-Light 9" Wide Sienna Outdoor Flush Mount Light (3130CDSE)
- VAXCEL Yosemite 5in Outdoor Light Bronze (OW24953BBZ)
- PROGRESS LIGHTING 6" LED Outdoor Flush Mount Cylinder (P5741-82/30K)
- NATIONAL BRAND 8.25 in. 1-Light White Square Outdoor Ceiling Flush Mount Fixture (FC311-I60-WG)
- VAXCEL Harwich 10in Outdoor Flush Mount Bronze (T0143)
- Maxim Outdoor Flushmount Lights