Shop All Outdoor Flushmount Lights
Maxim
Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght
Mfr # 3429WGOB
Zoro # G1503970
product price: $214.00
/ea
Free Shipping & Returns
$214.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12
- Width Die Cast Aluminum, Glass
- Length Oriental Bronze
- Size Oriental Bronze
- Thickness 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 3429WGOB
- Zoro # G1503970
- UPC # 783209342903
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 12 |
Width | Die Cast Aluminum, Glass |
Length | Oriental Bronze |
Size | Oriental Bronze |
Overall Height | 12 |
Overall Length | 9.5 |
Details
Thickness | 120 |
For Use With | 5.5 |
Style | Traditional |
Shade Material | Glass |
Number of Bulbs | 2 |
Bulb Type | E12 Candelabra Incandescent |
Maximum Wattage Per Bulb | 40 |
Dimmable | Yes |
Shade Finish | Water Glass |
ADA Compliant | No |
Collection | Carriage House DC |
Description
Carriage House DC is a traditional, early American style collection from Maxim Lighting International in Oriental Bronze finish with Water Glass glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Speedotron 105 Modeling replacement light bulb lamp (105 MODELING SPEEDOTRON)
- ILC Replacement for Bulbrite 692045 replacement light bulb lamp 2 Pack (692045 BULBRITE)
- LEVITON LAMP SOCKETS MED BSE PLL CHN 515R LMPHLDR TOP WIRED (9726-C)
- DORCY Dorcy 41-3103 65 Lumen Camping Lantern - Green (35355431032)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- MAXIM Santa Barbara DC 1-Light 9" Wide Sienna Outdoor Flush Mount Light (3130CDSE)
- W F HARRIS LIGHTING LED Wall Fixture, 45W, 120V, 4000L (1200-4K-LED)
- PROGRESS LIGHTING 5" White Outdoor Ceiling Mount Cylinder (P5774-30)
- GLOBE ELECTRIC CEILING LITE CHARLIE ORB (44301)
- KUZCO LIGHTING Dorian Black Garden Lighting (EG26718-BK)
- VAXCEL Nottingham 9in Outdoor Post Light Black (T0082)
- Maxim Outdoor Flushmount Lights