Shop All Post Lighting
Maxim
Carriage House 1-Light 9" Wide Oriental Bronze Outdoor Pole/Post Mount
Mfr # 40426WGOB
Zoro # G1502981
product price: $224.00
/ea
Free Shipping & Returns
$224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Oriental Bronze
- Width Vivex Resin Composite, Glass
- Length Oriental Bronze
- Bulb Type E26 Medium Incandescent
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 40426WGOB
- Zoro # G1502981
- UPC # 783209063075
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Oriental Bronze |
Width | Vivex Resin Composite, Glass |
Length | Oriental Bronze |
Height | 9 |
Overall Height | 9 |
Overall Length | 19.5 |
Details
Bulb Type | E26 Medium Incandescent |
Dimmable | Yes |
For Use With | 5.73 |
Thickness | 120 |
Number of Bulbs | 1 |
Shade Finish | Water Glass |
Style | Traditional |
Collection | Carriage House VX |
ADA Compliant | No |
Shade Material | Glass |
Maximum Wattage Per Bulb | 60 |
Description
Maxim Lighting's Carriage House VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Carriage House VX features our Oriental Bronze finish and Water Glass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 600-Watt 250-Volt White Glazed Porcelain Outlet Box Mount Incandescent Lampholder (008-49875-002)
- ILC Replacement for Halco 80701 replacement light bulb lamp (80701 HALCO)
- ILC Replacement For KEYSTONE, KTSBE204846UVS (KTSB-E-2048-46-UV-S)
- GE LAMPS LED Tube, 1800 lm, 14.0W, 4000K Color Temp. (LED14BDT8/G4/840)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- LIVING ACCENTS Living Accents 3908423 Black Solar Powered LED Post Cap Light; Pack of 2 (3908423)
- Maxim Post Lighting