Shop All Post Lighting
Maxim
Carriage House 1-Lght 12.5" Wide Oriental Brnz Outdoor Pole/Post Mount
Mfr # 55420WGOB
Zoro # G1508021
Free Shipping & Returns
$368.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Oriental Bronze
- Width Aluminum
- Bulb Type PCB Integrated LED
- Length Oriental Bronze
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 55420WGOB
- Zoro # G1508021
- UPC # 783209118645
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Oriental Bronze |
Width | Aluminum |
Length | Oriental Bronze |
Height | 12.5 |
Overall Length | 26.5 |
Overall Height | 12.5 |
Details
Bulb Type | PCB Integrated LED |
Dimmable | Yes |
Thickness | 120 |
For Use With | 7.5 |
Shade Finish | Water Glass |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 12 |
Collection | Carriage House LED |
ADA Compliant | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Cf13ds/830/eco replacement light bulb lamp (CF13DS/830/ECO OSRAM SYLVANIA)
- HHIP 3 Watt X 20" LED Waterproof Work Light On Magnetic Base (8401-0449)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Thermo Fisher Scientific 100052500 (100052500)
- MILWAUKEE TOOL Cordless Site Light, Battery Incl (2144-20, 48-11-1820)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAYNE Signature Lamp Post - Black w/Mount (5835-B)
- Maxim Post Lighting