Shop All Outdoor Flushmount Lights
Maxim
Camden VX 3-Light 16" Wide Golden Bronze Outdoor Flush Mount Light
Mfr # 41420WGGO
Zoro # G1508800
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Vivex Resin Composite, Glass
- Height 16
- Length Golden Bronze
- Thickness 120
- Overall Height 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 41420WGGO
- Zoro # G1508800
- UPC # 783209063921
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | Vivex Resin Composite, Glass |
Height | 16 |
Length | Golden Bronze |
Overall Height | 16 |
Size | Golden Bronze |
Overall Length | 8.5 |
Details
Thickness | 120 |
For Use With | 9.02 |
Shade Finish | Water Glass |
Bulb Type | E26 Medium Incandescent |
Shade Material | Glass |
Style | Traditional |
Maximum Wattage Per Bulb | 60 |
Dimmable | Yes |
Collection | Camden VX |
ADA Compliant | No |
Number of Bulbs | 3 |
Description
Maxim Lighting's Camden VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Camden VX is available in our Black or Golden Bronze finish and our Water Glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM 5 to 64 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH33-120-C)
- SATCO 7.5 W S11 Incandescent - Gloss White - 2500 Hours - 20L - Medium Base - 120V (S3607)
- ILC Replacement for Sunnex 291220 replacement light bulb lamp (291220 SUNNEX)
- SATCO 6W G25 Globe LED 3000K Medium 120V (S9201)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- ALPINE 7 in. Glass Solar Textured Wasp Trap with LED Lights Solar Hanging Lantern Assorted (HGY440ABB-8)
- NUVO 1-Light 12 in. Ceiling Spider Cage Fixture Die Cast Glass Lens (60-3450)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- DABMAR LIGHTING 150 watt Maximum In-Ground Well Light with Grill (P-GRL-FG4400)
- VAXCEL Mission 9in Outdoor Post Light Bronze (OP37295BBZ)
- Maxim Outdoor Flushmount Lights