Shop All Outdoor Flushmount Lights
Maxim
Camden VX 3-Light 16" Wide Black Outdoor Flush Mount Light
Mfr # 41420WGBK
Zoro # G1509379
product price: $248.00
/ea
Free Shipping & Returns
$248.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Vivex Resin Composite, Glass
- Length Black
- Height 16
- Thickness 120
- Size Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 41420WGBK
- Zoro # G1509379
- UPC # 783209063914
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | Vivex Resin Composite, Glass |
Length | Black |
Height | 16 |
Size | Black |
Overall Height | 16 |
Overall Length | 8.5 |
Details
Thickness | 120 |
For Use With | 9.02 |
ADA Compliant | No |
Shade Finish | Water Glass |
Dimmable | Yes |
Style | Traditional |
Shade Material | Glass |
Collection | Camden VX |
Number of Bulbs | 3 |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E26 Medium Incandescent |
Description
Maxim Lighting's Camden VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Camden VX is available in our Black or Golden Bronze finish and our Water Glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF CANOPY KIT 5"" BLANK WHT (60218)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs Q10T3/Cl-24V, 2PK (Q10T3/CL-24V)
- DORCY 100 Lumen LED Penlight, 2 AAA Batteries (Included), Silver (411218)
- ELCO LIGHTING 100W LED Power Supply (DRV100W)
- MAXIM Santa Barbara DC 1-Light 9" Wide Sienna Outdoor Flush Mount Light (3130CDSE)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- VAXCEL Yosemite 8in Outdoor Light Bronze (OW33483BBZ)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And Clear Seedy (515F-BK)
- NATIONAL BRAND 8.25 in. 1-Light White Square Outdoor Ceiling Flush Mount Fixture (FC311-I60-WG)
- VAXCEL Harwich 10in Outdoor Flush Mount Gray (T0264)
- Maxim Outdoor Flushmount Lights