Shop All Post Lighting
Maxim
Camden VX 3-Light 11" Wide Black Outdoor Pole/Post Mount
Mfr # 41421WGBK
Zoro # G1509248
product price: $338.00
/ea
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black
- Dimmable Yes
- Bulb Type E12 Candelabra Incandescent
- Width Vivex Resin Composite, Glass
- Length Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 41421WGBK
- Zoro # G1509248
- UPC # 783209063938
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Black |
Width | Vivex Resin Composite, Glass |
Length | Black |
Height | 11 |
Overall Height | 11 |
Overall Length | 23 |
Details
Dimmable | Yes |
Bulb Type | E12 Candelabra Incandescent |
For Use With | 9.7 |
Thickness | 120 |
Number of Bulbs | 3 |
Maximum Wattage Per Bulb | 40 |
ADA Compliant | No |
Collection | Camden VX |
Shade Material | Glass |
Style | Traditional |
Shade Finish | Water Glass |
Description
Maxim Lighting's Camden VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Camden VX is available in our Black or Golden Bronze finish and our Water Glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDLAND RLR SHADE JUP WHT 55X72"" (JU5W)
- SIGNIFY LED Lamp, 8.0W, 1000 lm, Frosted Finish (8T5HE/22-835/IF10/G/DIM 10/1)
- ILC Replacement for Germicidal UVC CFL Lamp 120v 15W replacement light bulb lamp (UVC CFL LAMP 120V 15W GERMICIDAL)
- ILC Replacement for Baker UV Bulb G36t5 replacement light bulb lamp (UV BULB G36T5 BAKER)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- LIVEX LIGHTING Textured Black Outdoor Post Top Lantern, (7568-14)
- Maxim Post Lighting