Shop All Outdoor Wall Lights
Maxim
Calistoga 1-Light 9" Wide Adobe Outdoor Wall Sconce
Mfr # 3534SWAE
Zoro # G1460248
Free Shipping & Returns
$204.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Die Cast Aluminum, Glass
- Height 9
- Length Adobe
- Size Adobe
- Overall Height 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 3534SWAE
- Zoro # G1460248
- UPC # 783209009417
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Die Cast Aluminum, Glass |
Height | 9 |
Length | Adobe |
Size | Adobe |
Overall Height | 11 |
Overall Length | 12.5 |
Backplate Height | 6.5 |
Details
Thickness | 120 |
For Use With | 4.89 |
Shade Material | Glass |
Bulb Type | E26 Medium Incandescent |
Style | Contemporary |
Shade Finish | Satin White |
ADA Compliant | No |
Dimmable | Yes |
Collection | Calistoga |
Maximum Wattage Per Bulb | 60 |
Number of Bulbs | 1 |
Description
Classic, contemporary style of Die Cast aluminum finished in Adobe features an integral hood and Satin White conical shade, which help cast light in a downward direction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 12.0W, Daylight, PK2 (LED12LS2/850)
- ILC Replacement for Flowtron Bk-2125 replacement light bulb lamp (BK-2125 FLOWTRON)
- EMI Black No AAA (223)
- ILC Replacement for Osram Sylvania Mp350/400/ps/bu-only replacement light bulb lamp (MP350/400/PS/BU-ONLY OSRAM SYLVANIA)
- MAXIM Zenith LED E26 1-Light 10" Wide Architectural Brnz Outdoor Wall Sconce (56197WTABZ)
- MAXIM Spots 2-Light 17.75" Wide Tawny Bronze Outdoor Wall Sconce (92006TB)
- MAXIM Bulwark 1-Light 10.25" Wide Black Outdoor Wall Sconce (10112FTBK)
- MAXIM Builder Cast 1-Light 5.5" Wide Rust Patina Outdoor Wall Sconce (1026RP)
- MAXIM Builder Cast 1-Light 5.5" Wide Black Outdoor Wall Sconce (1025BK)
- MAXIM Builder Cast 1-Light 8" Wide Black Outdoor Wall Sconce (1024BK)
- NUVO 20W LED Bulk Head Fixture Black Finish (65-114)
- Maxim Outdoor Wall Lights