Shop All Outdoor Wall Lights
Maxim
Bungalow 1-Light 8" Wide Bronze Outdoor Wall Sconce
Mfr # 3154CDWSBZ
Zoro # G1460966
product price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Aluminum, Glass
- Height 8
- Length Bronze
- Size Bronze
- Overall Height 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 3154CDWSBZ
- Zoro # G1460966
- UPC # 783209315402
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Aluminum, Glass |
Height | 8 |
Length | Bronze |
Size | Bronze |
Overall Height | 9.5 |
Overall Length | 16 |
Backplate Height | 7.75 |
Details
For Use With | 10.74 |
Thickness | 120 |
ADA Compliant | No |
Style | Transitional |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 60 |
Collection | Bungalow |
Shade Material | Glass |
Dimmable | Yes |
Shade Finish | Seedy and Wilshire |
Bulb Type | E26 Medium Incandescent |
Description
The craftsman inspired Bungalow outdoor cast aluminum collection is finished in Bronze. The exterior Seedy glass adds texture while the interior Wilshire glass adds warmth. Bungalow is also available with energy-efficient fluorescent light in the Bungalow EE collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC 1000 Lumens Wireless USB Folding DoubleSided LED Slim Light (AO52SLC)
- LALIA HOME 21" Vintage Rattan Wicker Style Paper Rope Bedside Table Lamp with Light Beige Fabric Shade, Natural (LHT-4017-NA)
- ILB GOLD Bulb, LED Shape A, Replacement For Feit Electric 017801153163, 2PK (17801153163)
- FEIT ELECTRIC A19 E26 Medium LED Light Bulb Yellow 60 Watt Equivalence 1 pk (A19/BUG/LED/BX)
- MAXIM Focus 1-Light 7" Wide Black Outdoor Wall Sconce (55892BGBK)
- MAXIM Knob Hill DC 3-Light 13" Wide Sienna Outdoor Wall Sconce (3466CDSE)
- MAXIM Knob Hill DC 3-Light 8" Wide Sienna Outdoor Wall Sconce (3464CDSE)
- MAXIM Arc 2-Light 6.5" Wide Stainless Steel Outdoor Wall Sconce (5002FTSST)
- MAXIM Pier M 1-Light 8.25" Wide Black Outdoor Wall Sconce (35015BK)
- MAXIM Signlite 1-Light 7.5" Wide Black Outdoor Wall Sconce (10116BK)
- HUBBELL LIGHTING Hubbell LED Wall Pack, Switchable Lumen Output, Switchable CCT, Medium Size (WGH2-LSCS)
- Maxim Outdoor Wall Lights