Shop All Post Lighting
Maxim
Bungalow 1-Light 8" Wide Bronze Outdoor Pole/Post Mount
Mfr # 3150CDWSBZ
Zoro # G1505580
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Bronze
- Height 8
- Bulb Type E26 Medium Incandescent
- Width Aluminum, Glass
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 3150CDWSBZ
- Zoro # G1505580
- UPC # 783209315006
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Bronze |
Height | 8 |
Width | Aluminum, Glass |
Length | Bronze |
Overall Length | 18 |
Overall Height | 8 |
Details
Bulb Type | E26 Medium Incandescent |
Dimmable | Yes |
Thickness | 120 |
For Use With | 8.69 |
Shade Material | Glass |
Maximum Wattage Per Bulb | 60 |
Shade Finish | Seedy and Wilshire |
Collection | Bungalow |
ADA Compliant | No |
Number of Bulbs | 1 |
Style | Transitional |
Description
The craftsman inspired Bungalow outdoor cast aluminum collection is finished in Bronze. The exterior Seedy glass adds texture while the interior Wilshire glass adds warmth. Bungalow is also available with energy-efficient fluorescent light in the Bungalow EE collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LSS-4FT-34W-MCTPHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-34W-MCTP)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL830/PLUS/ALTO)
- LIVING ACCENTS Pagoda Light Led Blk (A-LVPPP-35)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (388-10PK)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Maxim Post Lighting