Shop All Outdoor Wall Lights
Maxim
Bulwark 1-Light 10.5" Wide Black Outdoor Wall Sconce
Mfr # 51110FTBK
Zoro # G1461797
product price: $58.00
/ea
$58.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Polycarbonate, Aluminum
- Height 10.5
- Length Black
- Size Black
- Thickness 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 51110FTBK
- Zoro # G1461797
- UPC # 783209240629
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Polycarbonate, Aluminum |
Height | 10.5 |
Length | Black |
Size | Black |
Overall Height | 4 |
Overall Length | 5.75 |
Backplate Height | 10.5 |
Wire Length | 8 |
Details
Thickness | 120 |
For Use With | 1.04 |
ADA Compliant | Yes |
Bulb Type | PCB Integrated LED |
Collection | Bulwark |
Shade Finish | Frosted |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 15 |
Description
Classic bulkhead style fixtures made of high impact polycarbonate. Unlike the die cast counterparts these fixtures are non-corrosive so works perfect in coastal areas. Available in both integrated LED and E26 socket configurations, these make for a low maintenance and cost effective alternative.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED Bug Light, General Purpose, A19 Lamp, E26 Lamp Base, Yellow, Yellow Light (A19/BUG/LED)
- FENIX 1700 Lumen Rechargeable Tactical Flashlight (PD35R)
- NITECORE EF1 Explosion-Proof Flashlight (EF1)
- SIGNIFY HID LED, 40 W, Mogul Screw (EX39) (40WP/LED/840/LS EX39 G3 BB 3/1)
- MAXIM Lightray LED 2-Light 4" Wide Brushed Aluminum Outdoor Wall Sconce (86106AL)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Wall Sconce (3465CDSE)
- MAXIM Bungalow 1-Light 8" Wide Bronze Outdoor Wall Sconce (3154CDWSBZ)
- MAXIM Builder Cast 1-Light 5.5" Wide Black Outdoor Wall Sconce (1025BK)
- MAXIM Pathfinder 1-Light 5.5" Wide Architectural Bronze Outdoor Wall Sconce (52120ABZ)
- MAXIM Outpost 2-Light 22"H LED Outdoor Wall Sconce (86405BK)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Canyon Textured Blk Brn Wood Clr Gls (6335100)
- Maxim Outdoor Wall Lights