Shop All Outdoor Wall Lights
Maxim
Bulwark 1-Light 10.5" Wide Black Outdoor Wall Sconce
Mfr # 10110FTBK
Zoro # G1461237
product price: $34.00
/ea
$34.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width Polycarbonate, Aluminum
- Height 10.5
- Length Black
- Size Black
- Overall Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 10110FTBK
- Zoro # G1461237
- UPC # 783209240599
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Polycarbonate, Aluminum |
Height | 10.5 |
Length | Black |
Size | Black |
Overall Height | 4 |
Overall Length | 5.75 |
Backplate Height | 10.5 |
Wire Length | 8 |
Details
Thickness | 120 |
For Use With | 1.04 |
Maximum Wattage Per Bulb | 60 |
Shade Finish | Frosted |
Collection | Bulwark |
Number of Bulbs | 1 |
Dimmable | Yes |
Bulb Type | E26 Medium Incandescent |
Description
Classic bulkhead style fixtures made of high impact polycarbonate. Unlike the die cast counterparts these fixtures are non-corrosive so works perfect in coastal areas. Available in both integrated LED and E26 socket configurations, these make for a low maintenance and cost effective alternative.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Lighting, 16 in.H, Table Lamp, Cream Shade, Cream Ceramic, Contemporary (I 9631)
- GROTE Flange, Polycarbonate, 5 9/16 In (92512)
- ELCO LIGHTING 12V AC Retrofit Koto™ LED Module (ELK08SD-12)
- FENIX LIGHTING Black Rechargeable 18650, 800 lm lm (E28R)
- MAXIM Zenith LED E26 1-Light 10" Wide Architectural Brnz Outdoor Wall Sconce (56197WTABZ)
- MAXIM Signlite 1-Light 7.5" Wide Black Outdoor Wall Sconce (10116BK)
- MAXIM Westlake 1-Light 8" Wide White Outdoor Wall Sconce (1000WT)
- MAXIM Lightray LED 2-Light 4" Wide Brushed Aluminum Outdoor Wall Sconce (86106AL)
- MAXIM Knoxville LED 1-Light 9" Wide Bronze Outdoor Wall Sconce (51125FSBZ)
- MAXIM Carriage House 2-Light 9" Wide Oriental Bronze Outdoor Wall Sconce (3423WGOB)
- NUVO Cove Neck 1-Light 14 in. Outdoor Lantern with Clear Seed Glass (60-4957)
- Maxim Outdoor Wall Lights