Shop All Outdoor Wall Lights
Maxim
Bulwark 1-Light 10.25" Wide Black Outdoor Wall Sconce
Mfr # 51112FTBK
Zoro # G1457612
$74.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Polycarbonate, Aluminum
- Height 10.25
- Length Black
- Size Black
- Overall Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 51112FTBK
- Zoro # G1457612
- UPC # 783209240667
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Polycarbonate, Aluminum |
Height | 10.25 |
Length | Black |
Size | Black |
Overall Height | 5 |
Overall Length | 10.25 |
Backplate Height | 10.25 |
Wire Length | 8 |
Details
For Use With | 1.35 |
Thickness | 120 |
Collection | Bulwark |
Shade Finish | Frosted |
ADA Compliant | No |
Bulb Type | PCB Integrated LED |
Maximum Wattage Per Bulb | 15 |
Number of Bulbs | 1 |
Description
Classic bulkhead style fixtures made of high impact polycarbonate. Unlike the die cast counterparts these fixtures are non-corrosive so works perfect in coastal areas. Available in both integrated LED and E26 socket configurations, these make for a low maintenance and cost effective alternative.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for UV Doctor Uvdrx-1612 replacement light bulb lamp (UVDRX-1612 UV DOCTOR)
- LIVEX LIGHTING Hayworth 1 Light Bronze ADA Wall Sconce (42420-07)
- ILC Replacement for Grainger 1v860 replacement light bulb lamp (1V860 GRAINGER)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, 45 W, 60 W, EX39 (LED-8024M345-G7-FW)
- MAXIM Calistoga 1-Light 9" Wide Adobe Outdoor Wall Sconce (3534SWAE)
- MAXIM Outpost 2-Light 22"H LED Outdoor Wall Sconce (86405BK)
- MAXIM Linear LED 1-Light 7" Wide Bronze Outdoor Wall Sconce (55538WTBZ)
- MAXIM Lightray LED 2-Light 4" Wide Architectural Bronze Outdoor Wall Sconce (86106ABZ)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Wall Sconce (3465CDSE)
- MAXIM Westlake 1-Light 8" Wide White Outdoor Wall Sconce (1000WT)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-889)
- Maxim Outdoor Wall Lights