Shop All Post Lighting
Maxim
Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount
Mfr # 3008BK
Zoro # G1505090
product price: $148.00
/ea
Free Shipping & Returns
$148.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black
- Bulb Type E12 Candelabra Incandescent
- Height 9
- Width Aluminum
- Length Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 3008BK
- Zoro # G1505090
- UPC # 783209300811
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Black |
Height | 9 |
Width | Aluminum |
Length | Black |
Overall Length | 24 |
Overall Height | 9 |
Details
Bulb Type | E12 Candelabra Incandescent |
Dimmable | Yes |
For Use With | 5.23 |
Thickness | 120 |
Shade Finish | Clear |
Collection | Builder Cast |
Shade Material | Glass |
Style | Traditional |
Number of Bulbs | 3 |
Maximum Wattage Per Bulb | 40 |
ADA Compliant | No |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Builder Cast collection you will find quality lighting that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Safety Sleeve, T5 Lamps, Clear, 45 3/16 IN (4DZN7)
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight (20818)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 100W 55K E39 120-277V (CL-100W8-55K-E39)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- NUVO Pagoda Garden Fixture - Small Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-632)
- Maxim Post Lighting