Shop All Outdoor Wall Lights
Maxim
Builder Cast 1-Light 8" Wide Black Outdoor Wall Sconce
Mfr # 1024BK
Zoro # G1462436
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Die Cast Aluminum
- Height 8
- Length Black
- Size Black
- Thickness 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 1024BK
- Zoro # G1462436
- UPC # 783209102415
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Die Cast Aluminum |
Height | 8 |
Length | Black |
Size | Black |
Overall Height | 7 |
Inside Diameter | 12 |
Overall Length | 12 |
Maximum Height | 12 |
Backplate Height | 4.5 |
Details
Thickness | 120 |
For Use With | 2.35 |
Shade Finish | Clear |
Number of Bulbs | 1 |
Collection | Builder Cast |
Style | Traditional |
Shade Material | Glass |
Bulb Type | E26 Medium Incandescent |
Dimmable | Yes |
Maximum Wattage Per Bulb | 60 |
ADA Compliant | No |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Builder Cast collection you will find quality lighting that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Nickel Metal Hydride Battery Stick (STL75375)
- LIVEX LIGHTING Lawrenceville 5 Light Brushed Nickel Dinette Chandelier (40025-91)
- ILC Replacement for Ushio Jp120v-750wc replacement light bulb lamp (JP120V-750WC USHIO)
- ILC Replacement for Venture Lighting 15332 replacement light bulb lamp (15332 VENTURE LIGHTING)
- MAXIM Spots 2-Light 17.75" Wide Tawny Bronze Outdoor Wall Sconce (92006TB)
- MAXIM Balboa VX LED E26 1-Light 10" Wide Copper Oxide Outdoor Wall Sconce (65164GFCO)
- MAXIM Knob Hill DC 3-Light 8" Wide Sienna Outdoor Wall Sconce (3464CDSE)
- MAXIM Arc 2-Light 6.5" Wide Stainless Steel Outdoor Wall Sconce (5002FTSST)
- MAXIM Bulwark 1-Light 10.25" Wide Black Outdoor Wall Sconce (10112FTBK)
- MAXIM Builder Cast 1-Light 5.5" Wide Rust Patina Outdoor Wall Sconce (1026RP)
- PROGRESS LIGHTING Marquette Collection One-Light Medium Wall Lantern with DURASHIELD (P560172-031)
- Maxim Outdoor Wall Lights