Shop All Post Lighting
Maxim
Builder Cast 1-Light 8" Wide Black Outdoor Pole/Post Mount
Mfr # 3001CLBK
Zoro # G1502878
product price: $54.00
/ea
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black
- Width Die Cast Aluminum
- Length Black
- Bulb Type E26 Medium Incandescent
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 3001CLBK
- Zoro # G1502878
- UPC # 783209300132
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Black |
Width | Die Cast Aluminum |
Length | Black |
Height | 8 |
Overall Length | 15.25 |
Overall Height | 8 |
Details
Bulb Type | E26 Medium Incandescent |
Dimmable | Yes |
For Use With | 1.74 |
Thickness | 120 |
Shade Finish | Clear |
Shade Material | Glass |
Style | Traditional |
Maximum Wattage Per Bulb | 60 |
Collection | Builder Cast |
Number of Bulbs | 1 |
ADA Compliant | No |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Builder Cast collection you will find quality lighting that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumapro 1pgv7 replacement light bulb lamp (1PGV7 LUMAPRO)
- ELCO LIGHTING 8 Square Trim with Fresnel Glass Lens" (EL11W)
- LIGHTOLIER Round Downlight, 3000K, Aluminum, 5" (S5R830K7AL)
- ILC Replacement For GE GENERAL ELECTRIC GE 388 MIDGET GROOVED 10PK (10PAK:WW-1V6A-9)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- QUOIZEL Chalmers Outdoor Post Lantern (CM9012AC)
- Maxim Post Lighting