Shop All Outdoor Wall Lights
Maxim
Builder Cast 1-Light 6" Wide Black Outdoor Wall Sconce
Mfr # 3005CLBK
Zoro # G1458190
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Die Cast Aluminum
- Height 6
- Length Black
- Size Black
- For Use With 2.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 3005CLBK
- Zoro # G1458190
- UPC # 783209300538
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Die Cast Aluminum |
Height | 6 |
Length | Black |
Size | Black |
Overall Height | 7 |
Overall Length | 16.5 |
Backplate Height | 5.75 |
Details
For Use With | 2.05 |
Thickness | 120 |
Collection | Builder Cast |
Shade Material | Glass |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E26 Medium Incandescent |
Dimmable | Yes |
Style | Traditional |
Shade Finish | Clear |
ADA Compliant | No |
Number of Bulbs | 1 |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Builder Cast collection you will find quality lighting that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Double Gimbal, Par30, 6215 (6215BK)
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-835/IF24/P/DIM 25/1)
- EKENA MILLWORK Attica Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/8"), 10"OD x 3 1/2"ID x 3/4"P (CMP10AT)
- ILC Replacement For OHMEDA M1062795 (M1062795)
- MAXIM Pier M 1-Light 8.25" Wide Black Outdoor Wall Sconce (35015BK)
- MAXIM Calistoga 1-Light 9" Wide Adobe Outdoor Wall Sconce (3534SWAE)
- MAXIM Bungalow 1-Light 8" Wide Bronze Outdoor Wall Sconce (3154CDWSBZ)
- MAXIM Zenith LED E26 1-Light 7.25" Wide Bronze Outdoor Wall Sconce (56222WTABZ)
- MAXIM Lightray LED 2-Light 4" Wide Architectural Bronze Outdoor Wall Sconce (86106ABZ)
- MAXIM Spots 2-Light 17.75" Wide Tawny Bronze Outdoor Wall Sconce (92006TB)
- WESTGATE LESW-20W-30K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-30K-P)
- Maxim Outdoor Wall Lights