Shop All Post Lighting
Maxim
Builder Cast 1-Light 6" Wide Black Outdoor Pole/Post Mount
Mfr # 3006CLBK
Zoro # G1504716
product price: $52.00
/ea
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black
- Length Black
- Width Die Cast Aluminum
- Height 6
- Bulb Type E26 Medium Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 3006CLBK
- Zoro # G1504716
- UPC # 783209300651
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Black |
Length | Black |
Width | Die Cast Aluminum |
Height | 6 |
Overall Length | 16 |
Overall Height | 6 |
Details
Bulb Type | E26 Medium Incandescent |
Dimmable | Yes |
Thickness | 120 |
For Use With | 1.8 |
Number of Bulbs | 1 |
Collection | Builder Cast |
Maximum Wattage Per Bulb | 60 |
Style | Traditional |
Shade Material | Glass |
ADA Compliant | No |
Shade Finish | Clear |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Builder Cast collection you will find quality lighting that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb (240V/MB-1)
- TERRACYCLE REGULATED WASTE Filter Combo Kit (333-390-SCK)
- PILA LED, 14 W, A21, Medium Screw (E26), PK8 (929001360133)
- SATCO 45W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49393)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- ACCLAIM LIGHTING Post Mount Light, 1-Light, Textured White (6117TW)
- Maxim Post Lighting