Shop All Outdoor Wall Lights
Maxim
Builder Cast 1-Light 5.5" Wide Rust Patina Outdoor Wall Sconce
Mfr # 1026RP
Zoro # G1458297
product price: $44.00
/ea
$44.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Die Cast Aluminum
- Height 5.5
- Length Rust Patina
- Size Rust Patina
- Overall Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 1026RP
- Zoro # G1458297
- UPC # 783209102637
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Die Cast Aluminum |
Height | 5.5 |
Length | Rust Patina |
Size | Rust Patina |
Overall Length | 10 |
Inside Diameter | 10 |
Overall Height | 6 |
Backplate Height | 4.5 |
Maximum Height | 10 |
Details
Thickness | 120 |
For Use With | 1.72 |
Collection | Builder Cast |
Number of Bulbs | 1 |
Style | Traditional |
Dimmable | Yes |
Maximum Wattage Per Bulb | 60 |
Shade Descrpition | Clear |
Bulb Type | E26 Medium Incandescent |
Shade Material | Glass |
ADA Compliant | No |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Builder Cast collection you will find quality lighting that is well designed, well priced and readily available.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Narva Lt16w/740-025 replacement light bulb lamp (LT16W/740-025 NARVA)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660W927CAFIL2)
- ILC Replacement for Damar Loa9166b 65W Quad Mogul replacement light bulb lamp (LOA9166B 65W QUAD MOGUL DAMAR)
- MAXIM Bungalow 1-Light 8" Wide Bronze Outdoor Wall Sconce (3154CDWSBZ)
- MAXIM Carriage House 2-Light 9" Wide Oriental Bronze Outdoor Wall Sconce (3423WGOB)
- MAXIM Arc 2-Light 6.5" Wide Stainless Steel Outdoor Wall Sconce (5002FTSST)
- MAXIM Builder Cast 1-Light 8" Wide Black Outdoor Wall Sconce (1024BK)
- MAXIM Balboa VX LED E26 1-Light 10" Wide Copper Oxide Outdoor Wall Sconce (65164GFCO)
- MAXIM Zenith LED E26 1-Light 7.25" Wide Bronze Outdoor Wall Sconce (56222WTABZ)
- WESTINGHOUSE BLK Jelly Jar Fixture (66885)
- Maxim Outdoor Wall Lights