Shop All Semi-Flushmount Lights
Maxim
Bongo 4-Light 18" Wide Satin Nickel Semi-Flush Mount Light
Mfr # 10013WLSN
Zoro # G1880239
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Satin Nickel
- For Use With 5.9
- Width Steel, Fabric
- Thickness 120
- Overall Length 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 10013WLSN
- Zoro # G1880239
- UPC # 783209173651
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Size | Satin Nickel |
Width | Steel, Fabric |
Overall Length | 14.5 |
Overall Height | 18 |
Height | 18 |
Length | Satin Nickel |
Chain Length | 72 |
Details
For Use With | 5.9 |
Thickness | 120 |
Number of Bulbs | 4 |
Dimmable | Yes |
Shade Material | Linen Fabric |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E12 Candelabra Incandescent |
Collection | Bongo |
ADA Compliant | No |
Description
This current trend collection of drum shade lighting is available in your choice of Oatmeal with Oil Rubbed Bronze or White Linen with Satin Nickel frames. This collection works in wide variety of decor styles from traditional to contemporary and comes at a very attractive price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS LANDSCAPE LIGHT LED 3.4W (A-GSL-200)
- SHAT-R-SHIELD Fluorescent, 14W, T5, 3000K, PK40 (79520)
- ILC Replacement for GE GENERAL ELECTRIC G.E 100PAR/G/85WM (100PAR/G/85WM GE GENERAL ELECTRIC G.E)
- ELCO LIGHTING 4 LED Bi-Pin Retrofit Insert Baffle Trims" (EL140CT5W)
- MAXIM Bongo 3-Light 18" Wide Satin Nickel Semi-Flush Mount Light (10014WLSN)
- MAXIM Acadia 1-Light 8.75" Wide Satin Nickel Semi-Flush Mount Light (12270CDSN)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Semi-Flush Mount Light (26032SWSBRBK)
- LIVEX LIGHTING Soft Gold Semi Flush, 1 Light (49862-33)
- VAXCEL INTERNATIONAL Vine Semi Flush Ceiling Light (CF38815OL)
- CRAFTMADE Bolden 2 Light Convertible semi Flush in Brushed Polished Nickel White Glass (50552-BNK-WG)
- Z-LITE Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal (730SF4-MB)
- Maxim Semi-Flushmount Lights