Shop All Semi-Flushmount Lights
Maxim
Bongo 4-Light 18" Wide Oil Rubbed Bronze Semi-Flush Mount Light
Mfr # 10013OMOI
Zoro # G1882810
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Oil Rubbed Bronze
- For Use With 5.9
- Overall Height 18
- Overall Length 14.5
- Thickness 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 10013OMOI
- Zoro # G1882810
- UPC # 783209173644
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Size | Oil Rubbed Bronze |
Overall Height | 18 |
Overall Length | 14.5 |
Height | 18 |
Length | Oil Rubbed Bronze |
Width | Steel, Fabric |
Chain Length | 72 |
Details
For Use With | 5.9 |
Thickness | 120 |
Maximum Wattage Per Bulb | 60 |
Number of Bulbs | 4 |
Bulb Type | E12 Candelabra Incandescent |
Dimmable | Yes |
ADA Compliant | No |
Shade Material | Linen Fabric |
Collection | Bongo |
Description
This current trend collection of drum shade lighting is available in your choice of Oatmeal with Oil Rubbed Bronze or White Linen with Satin Nickel frames. This collection works in wide variety of decor styles from traditional to contemporary and comes at a very attractive price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Elga Labwater Lc158 replacement light bulb lamp (LC158 ELGA LABWATER)
- HALO H7Ict (H7ICT)
- DESIGNERS FOUNTAIN Taylor 15.13in 2-Light Chrome Industrial Indoor Vanity Light with Clear Glass Shades (69502-CH)
- ILC Replacement for GE GENERAL ELECTRIC G.EF32T8/SPX35/U6/ECO (F32T8/SPX35/U6/ECO GE GENERAL ELECTRIC G.E)
- MAXIM Bongo 3-Light 18" Wide Satin Nickel Semi-Flush Mount Light (10014WLSN)
- MAXIM Acadia 1-Light 8.75" Wide Satin Nickel Semi-Flush Mount Light (12270CDSN)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Semi-Flush Mount Light (26032SWSBRBK)
- SUNLITE LED 12" Dual Band Ceiling Light Fixture Decorative Semi-Flush Mount 3 CCT 3000K 4000K 5000K (87784-SU)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Dunmore 15In Brsh Nkl Frost Glass (6573800)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- WESTINGHOUSE Fixt Semi-Flsh Orb/Wht Gls 1Lt (63422)
- Maxim Semi-Flushmount Lights