Shop All Semi-Flushmount Lights
Maxim
Bongo 3-Light 18" Wide Satin Nickel Semi-Flush Mount Light
Mfr # 10014WLSN
Zoro # G1892857
product price: $168.00
/ea
Free Shipping & Returns
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Satin Nickel
- For Use With 5.2
- Width Steel, Fabric
- Overall Length 11
- Thickness 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 10014WLSN
- Zoro # G1892857
- UPC # 783209173491
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Size | Satin Nickel |
Width | Steel, Fabric |
Overall Length | 11 |
Height | 18 |
Length | Satin Nickel |
Overall Height | 18 |
Details
For Use With | 5.2 |
Thickness | 120 |
Bulb Type | E26 Medium Incandescent |
Maximum Wattage Per Bulb | 60 |
Dimmable | Yes |
Shade Material | Linen Fabric |
ADA Compliant | No |
Collection | Bongo |
Number of Bulbs | 3 |
Description
This current trend collection of drum shade lighting is available in your choice of Oatmeal with Oil Rubbed Bronze or White Linen with Satin Nickel frames. This collection works in wide variety of decor styles from traditional to contemporary and comes at a very attractive price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Recessed Mount 53W Natural White Strip (LED-L82-1040-50N)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 34"Max. Length (F21T5/835/ALTO)
- ILC Replacement for Light Bulb / Lamp Jcr12v-100w/h10 replacement light bulb lamp (JCR12V-100W/H10 LIGHT BULB / LAMP)
- WESTINGHOUSE Bulb LED 8W 120V T7 3000K Bright White E26 Med Base Frosted, 4PK (3319920)
- MAXIM Acadia 1-Light 8.75" Wide Satin Nickel Semi-Flush Mount Light (12270CDSN)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Semi-Flush Mount Light (26032SWSBRBK)
- DESIGNERS FOUNTAIN 15in Studio 2-Light Satin Bronze Interior Ceiling Light Semi Flush Mount (88511-SB)
- DESIGNERS FOUNTAIN 11in Cedar Lane 3-Light Brushed Nickel Ceiling Light Semi Flush Mount (D236M-SF-BN)
- ACCESS LIGHTING Port Nine Martini, Martini LED SemiFlush, Antique Brushed Brass Finish, Seeded Glass (63146LEDDLP-ABB/SDG)
- PROGRESS LIGHTING Ridgecrest Collection Brushed Nickel Four-Head Multi-Directional Track (P900012-009)
- VAXCEL Vine 15in Semi-Flush Mount Oil Shale (CF38815OL)
- Maxim Semi-Flushmount Lights