Shop All Semi-Flushmount Lights
Maxim
Bongo 3-Light 18" Wide Oil Rubbed Bronze Semi-Flush Mount Light
Mfr # 10014OMOI
Zoro # G1883127
product price: $168.00
/ea
Free Shipping & Returns
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Oil Rubbed Bronze
- Overall Height 18
- Overall Length 11
- For Use With 5.2
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 10014OMOI
- Zoro # G1883127
- UPC # 783209173484
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Size | Oil Rubbed Bronze |
Overall Height | 18 |
Overall Length | 11 |
Height | 18 |
Length | Oil Rubbed Bronze |
Width | Steel, Fabric |
Details
For Use With | 5.2 |
Thickness | 120 |
Bulb Type | E26 Medium Incandescent |
Collection | Bongo |
Shade Material | Linen Fabric |
Dimmable | Yes |
Maximum Wattage Per Bulb | 60 |
ADA Compliant | No |
Number of Bulbs | 3 |
Description
This current trend collection of drum shade lighting is available in your choice of Oatmeal with Oil Rubbed Bronze or White Linen with Satin Nickel frames. This collection works in wide variety of decor styles from traditional to contemporary and comes at a very attractive price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 0-10V IC Remodel Dedicated LED Housing" (EL770RICDXA)
- METALUX Low Profile, 2000 Lumen, 3500K, Unv, 2Ft (2WPLD2035C)
- NITECORE MH27UV Multitask Hybrid White, Red, Blue, UV Rechargeable Flashlight (MH27UV)
- ENERGIZER Orange No Led Industrial Handheld Flashlight, AA, 40 lm (ENISHH21E)
- MAXIM Acadia 1-Light 8.75" Wide Satin Nickel Semi-Flush Mount Light (12270CDSN)
- MAXIM Bongo 3-Light 18" Wide Satin Nickel Semi-Flush Mount Light (10014WLSN)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Semi-Flush Mount Light (26032SWSBRBK)
- ACCESS LIGHTING Port Nine Martini, Martini LED SemiFlush, Antique Brushed Brass Finish, Seeded Glass (63146LEDDLP-ABB/SDG)
- VAXCEL Huntley 12in Semi-Flush Mount Bronze (C0177)
- VAXCEL Yoho 12in Semi-Flush Mount Black Walnut (C0014)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266672 Black with Purple & Orange Lights (266672)
- Maxim Semi-Flushmount Lights