Shop All Sconces
Maxim
Bongo 2-Light 14" Wide Satin Nickel Wall Sconce
Mfr # 10012WLSN
Zoro # G1881456
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14
- Width Steel, Fabric
- Dimmable Yes
- Size Satin Nickel
- Thickness 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 14 |
Width | Steel, Fabric |
Size | Satin Nickel |
Overall Height | 6.75 |
Overall Length | 13.5 |
Length | Satin Nickel |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 3.17 |
Bulb Type | E26 Medium Incandescent |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 60 |
Shade Material | Linen Fabric |
Collection | Bongo |
ADA Compliant | No |
Description
This current trend collection of drum shade lighting is available in your choice of Oatmeal with Oil Rubbed Bronze or White Linen with Satin Nickel frames. This collection works in wide variety of decor styles from traditional to contemporary and comes at a very attractive price.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W LED MR16 2700K 40' beam GU5.3 12V (S8640)
- ELCO LIGHTING 3 Remodel Housing" (EL39LDRICA)
- COAST CUTLERY LED Headlamp, Dual Color, Focusing (FL75)
- ILC Replacement for Damar 120mb/led/green replacement light bulb lamp (120MB/LED/GREEN DAMAR)
- MAXIM Glamour 2-Light 4.75" Wide Champagne / Gold Wall Sconce (26362CHPGLD)
- MAXIM Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce (55536WTSN)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585MRWT)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- Maxim Sconces