Shop All General Purpose Hydraulic Motors
Maxim
Birotational Motor 4 Bolt Flange, 5.87 Id, 615 Rpm, 2031 PSI, Sae 10
Mfr # 271404
Zoro # G2516082
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 615
- Continuous Torque 1611
- Pressure Rating 2031
- Port Size SAE 10
- Weight 13 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 271404
- Zoro # G2516082
- UPC # 615986034019
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | SAE 10 |
Details
Max. RPM | 615 |
Continuous Torque | 1611 |
Pressure Rating | 2031 |
Weight | 13 lbs. |
Displacement (Cu. In./Rev.) | 5.87 in. |
Description
The BMPH hydraulic motors are a compact, highly efficient, low speed-high torque design which can be used in either parallel or series systems. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2015 quality system. Featuring a 1” diameter woodruff keyed cylindrical shaft with dual rotation. For light and medium duty applications. Good replacement for Char-Lynn “H” series.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Compressed Air Dryer (DA127EC)
- DDS Shaft Seal, 70 x 90 x 7 mm., TC, Nitrile Rubber (70907TC)
- NTN NTN 6203-16LLU 16MM BORE, RadialDeep Groove Ball Brg16 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 620316LLU 16MM BORE (6203-16LLU 16MM BORE)
- MALCO CRIMPER DOWNSPOUT 8"" (SC2)
- MAXIM Birotational Motor 4 Bolt Flange, 3.15 Id, 1150 Rpm, 2031 PSI, 1/2 NPT (271400)
- MAXIM Birotational Motor 2 Bolt Flange, 9.59 Cid, 378 Rpm, 2321 PSI (271531)
- MAXIM Birotational Motor 4 Bolt Flange, 11.59 Id, 310 Rpm, 2031 PSI, 1/2 NPT (271408)
- MAXIM Birotational Motor 2 Bolt Flange, 11.87 Cid, 310 Rpm, 2321 PSI (271533)
- MAXIM Birotational Motor 4 Bolt Flange, 5.87 Id, 615 Rpm, 2031 PSI, 1/2 NPT (271403)
- MAXIM Birotational Motor 4 Bolt Flange, 4.74 Id, 770 Rpm, 2031 PSI (271402)
- WAI GLOBAL Motor, MTRPUMP W8990DBB, 12 Volt, CW, Slotted Shaft (6044N-DB)
- Maxim General Purpose Hydraulic Motors