Shop All General Purpose Hydraulic Motors
Maxim
Birotational Motor 4 Bolt Flange, 5.87 Id, 615 Rpm, 2031 PSI, 1/2 NPT
Mfr # 271403
Zoro # G2653020
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 615
- Continuous Torque 1611
- Pressure Rating 2031
- Port Size 1/2" NPT
- Displacement (Cu. In./Rev.) 5.87 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 271403
- Zoro # G2653020
- UPC # 615986034002
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 1/2" NPT |
Details
Max. RPM | 615 |
Continuous Torque | 1611 |
Pressure Rating | 2031 |
Displacement (Cu. In./Rev.) | 5.87 in. |
Weight | 13 lbs. |
Description
The BMPH hydraulic motors are a compact, highly efficient, low speed-high torque design which can be used in either parallel or series systems. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2015 quality system. Featuring a 1” diameter woodruff keyed cylindrical shaft with dual rotation. For light and medium duty applications. Good replacement for Char-Lynn “H” series.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 4 HP, 13.7A (ATV320U30M3C)
- LOC-LINE Mixed Extended Kit, 1/4In (40473)
- CMC Hose Reel, 14 x 50' Hose Grease (ALM8078B)
- ACCU-LUBE Cutting Oil, 55 gal, Drum (LB3055)
- MAXIM Birotational Motor 2 Bolt Flange, 3.15 Cid, 1150 Rpm, 2031 PSI, 1/2 NPT (271450)
- MAXIM Birotational Motor 2 Bolt Flange, 11.87 Cid, 310 Rpm, 2321 PSI (271533)
- MAXIM Birotational Motor 4 Bolt Flange, 11.59 Id, 310 Rpm, 2031 PSI, 1/2 NPT (271408)
- MAXIM Birotational Motor 2 Bolt Flange, 14.09 Cid, 250 Rpm, 2031 PSI (271461)
- MAXIM Birotational Motor 2 Bolt Flange, 23.61 Cid, 155 Rpm, 1/2 NPT Port Size (271464)
- MAXIM Birotational Motor 2 Bolt Flange, 9.59 Cid, 378 Rpm, 2321 PSI (271531)
- ILC Replacement for MTEHYD 39200443 MOTOR (39200443 MOTOR)
- Maxim Hydraulic Industrial Tools