Shop All General Purpose Hydraulic Motors
Maxim
Birotational Motor 2 Bolt Flange, 7.76 Cid, 475 Rpm, 2321 PSI
Mfr # 271529
Zoro # G2516119
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 475
- Continuous Torque 2655
- Pressure Rating 2321
- Port Size SAE 10
- Displacement (Cu. In./Rev.) 7.76 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 271529
- Zoro # G2516119
- UPC # 615986034477
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | SAE 10 |
Details
Max. RPM | 475 |
Continuous Torque | 2655 |
Pressure Rating | 2321 |
Displacement (Cu. In./Rev.) | 7.76 in. |
Weight | 15.8 lbs. |
Description
Woodruff keyed cylindrical shaft 1" diameter . For light and medium duty applications. Dual rotation. Replacement for Char-Lynn "S" series.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Service Kit, 3 Position, B Series (PS2902CP)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 5 in Stroke, NFPA Double Acting (5TEA4)
- CONTINENTAL Water Hose, 3" ID x 25 ft., Green (SP300-25CN-G)
- DIXON Air King, MNPT End, 1/2" (GAM2)
- MAXIM Birotational Motor 4 Bolt Flange, 4.74 Id, 770 Rpm, 2031 PSI (271402)
- MAXIM Birotational Motor 2 Bolt Flange, 11.87 Cid, 310 Rpm, 2321 PSI (271533)
- MAXIM Birotational Motor 2 Bolt Flange, 14.09 Cid, 250 Rpm, 2031 PSI (271461)
- MAXIM Birotational Motor 4 Bolt Flange, 11.59 Id, 310 Rpm, 2031 PSI, 1/2 NPT (271408)
- MAXIM Birotational Motor 4 Bolt Flange, 5.87 Id, 615 Rpm, 2031 PSI, 1/2 NPT (271403)
- MAXIM Birotational Motor 2 Bolt Flange, 11.87 Cid, 310 Rpm, 1/2 NPT Port Size (271532)
- ILC Replacement for HALDEX 220 0355 MOTOR (220 0355 MOTOR)
- Maxim Hydraulic Industrial Tools