Shop All General Purpose Hydraulic Motors
Maxim
Birotational Motor 2 Bolt Flange, 14.09 Cid, 250 Rpm, 2031 PSI
Mfr # 271461
Zoro # G2651569
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 226
- Continuous Torque 3602 in-lbs
- Pressure Rating 2031
- Port Size SAE 10
- Displacement (Cu. In./Rev.) 14.66 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 271461
- Zoro # G2651569
- UPC # 615986034248
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | SAE 10 |
Details
Max. RPM | 226 |
Continuous Torque | 3602 in-lbs |
Pressure Rating | 2031 |
Displacement (Cu. In./Rev.) | 14.66 in. |
Weight | 14.5 lbs. |
Description
The BMPH hydraulic motors are a compact, highly efficient, low speed-high torque design which can be used in either parallel or series systems. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2000 quality system. Featuring a 1” diameter woodruff keyed cylindrical shaft with dual rotation. For light and medium duty applications. Good replacement for Char-Lynn “H” series.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Line Lubricator, 3/8In, 85 cfm, 150 psi (L36331-100)
- ABBOTT RUBBER 3 IN: ADJUSTA-FLEX HOSE DONUT (146-0230)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/2 Inch Push-Lock Barb x 1/2 Inch Male NPT End (FL188)
- ARO Manifold, 8 Station (M34M04-08)
- MAXIM Birotational Motor 4 Bolt Flange, 3.15 Id, 1150 Rpm, 2031 PSI, 1/2 NPT (271400)
- MAXIM Birotational Motor 2 Bolt Flange, 3.15 Cid, 1150 Rpm, 2031 PSI, 1/2 NPT (271450)
- MAXIM Birotational Motor 2 Bolt Flange, 23.61 Cid, 155 Rpm, 1/2 NPT Port Size (271464)
- MAXIM Birotational Motor 2 Bolt Flange, 11.87 Cid, 310 Rpm, 2321 PSI (271533)
- MAXIM Birotational Motor 4 Bolt Flange, 4.74 Id, 770 Rpm, 2031 PSI (271402)
- MAXIM Birotational Motor 4 Bolt Flange, 5.87 Id, 615 Rpm, 2031 PSI, 1/2 NPT (271403)
- BUYERS PRODUCTS Replacement 4-Bolt 19 CIR Direct Drive Motor (CM074P)
- Maxim Hydraulic Industrial Tools