Shop All General Purpose Hydraulic Motors
Maxim
Birotational Motor 2 Bolt Flange, 11.87 Cid, 310 Rpm, 1/2 NPT Port Size
Mfr # 271532
Zoro # G2513720
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 310
- Continuous Torque 3186
- Pressure Rating 2321
- Port Size 1/2 NPT
- Weight 21 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 271532
- Zoro # G2513720
- UPC # 615986034507
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 1/2 NPT |
Details
Max. RPM | 310 |
Continuous Torque | 3186 |
Pressure Rating | 2321 |
Weight | 21 lbs. |
Displacement (Cu. In./Rev.) | 11.87 in. |
Description
Woodruff keyed cylindrical shaft, 1" diameter. For light and medium duty applications. Dual rotation. Replacement for Char-Lynn “S” series.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Soft Starter, 360A, 0 to 600VAC, 3 Phase (S811+U36N3S)
- FESTO Profile Mounting MUE-70/80 (MUE-70/80)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON RKH2706H, Pressure Line, 5 micron, Outside-In (MF0059542)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- MAXIM Birotational Motor 2 Bolt Flange, 14.09 Cid, 250 Rpm, 2031 PSI (271461)
- MAXIM Birotational Motor 4 Bolt Flange, 4.74 Id, 770 Rpm, 2031 PSI (271402)
- MAXIM Birotational Motor 4 Bolt Flange, 3.15 Id, 1150 Rpm, 2031 PSI, 1/2 NPT (271400)
- MAXIM Birotational Motor 2 Bolt Flange, 11.87 Cid, 310 Rpm, 2321 PSI (271533)
- MAXIM Birotational Motor 4 Bolt Flange, 5.87 Id, 615 Rpm, 2031 PSI, 1/2 NPT (271403)
- MAXIM Birotational Motor 4 Bolt Flange, 11.59 Id, 310 Rpm, 2031 PSI, 1/2 NPT (271408)
- CHAR-LYNN Hydraulic Motor, 5.7 cu in/rev, 4 Bolt (103-1003)
- Maxim General Purpose Hydraulic Motors