Shop All General Purpose Hydraulic Motors
Maxim
Birotational Motor 19.0 Cid, 4 Bolt Flange, 1625 PSI
Mfr # 271412
Zoro # G2650080
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 192
- Continuous Torque 3319
- Pressure Rating 1813
- Port Size 1/2" NPT
- Displacement (Cu. In./Rev.) 19.03 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 271412
- Zoro # G2650080
- UPC # 615986034095
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 1/2" NPT |
Details
Max. RPM | 192 |
Continuous Torque | 3319 |
Pressure Rating | 1813 |
Displacement (Cu. In./Rev.) | 19.03 in. |
Weight | 17 lbs. |
Description
MOTOR 19.00 CID BIROTATIONAL 4 BOLT FLANGE 1.0 WOODRUFF KEYED SHAFT 1/2 PORTS 1625 PSI BMPH-315-H4-K-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCQUAY/DAIKIN Motor, 1/15Hp, 115V 1040Rpm, Psc (023078700)
- BANDO S3M-327 Timing Belt, 150-S3M-327 (150-S3M-327)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (3R25)
- LEGRIS Lockout Valve, Tube Sz 10mm, Brass (7880 10 17)
- MAXIM Birotational Motor 2 Bolt Flange, 23.61 Cid, 155 Rpm, 1/2 NPT Port Size (271464)
- MAXIM Birotational Motor 4 Bolt Flange, 4.74 Id, 770 Rpm, 2031 PSI (271402)
- MAXIM Birotational Motor 2 Bolt Flange, 9.59 Cid, 378 Rpm, 2321 PSI (271531)
- MAXIM Birotational Motor 4 Bolt Flange, 11.59 Id, 310 Rpm, 2031 PSI, 1/2 NPT (271408)
- MAXIM Birotational Motor 2 Bolt Flange, 11.87 Cid, 310 Rpm, 2321 PSI (271533)
- MAXIM Birotational Motor 2 Bolt Flange, 11.87 Cid, 310 Rpm, 1/2 NPT Port Size (271532)
- WAI GLOBAL Motor, MOTOR TARP 12V BIDIRECT, 06kW12Volt (16009N)
- Maxim Hydraulic Industrial Tools