Shop All General Purpose Hydraulic Motors
Maxim
Birotational Circle Flange 0.76 Cid, 6.6 Gpm, 1550 Rpm, 1450 PSI
Mfr # 271653
Zoro # G2649660
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 1550
- Continuous Torque 141
- Pressure Rating 1450
- Port Size SAE 6
- Displacement (Cu. In./Rev.) .76 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 271653
- Zoro # G2649660
- UPC # 615986034699
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | SAE 6 |
Details
Max. RPM | 1550 |
Continuous Torque | 141 |
Pressure Rating | 1450 |
Displacement (Cu. In./Rev.) | .76 in. |
Description
The BMM gear set, shaft distribution flow, hydraulic motors are a compact, high efficient, low-speed high-torque design which can be used in either parallel or series systems. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2000 quality system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor (99080397)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.5 inch OD (1VP75x1-3/8)
- CAMOZZI BSPp Female-BSPp Male Reducer, G1/4 X G1/8 (2531 1/4-1/8)
- FESTO Plastic Tubing PUN-H-1/2-WS-150-CB (PUN-H-1/2-WS-150-CB)
- MAXIM Birotational Motor 4 Bolt Flange, 5.87 Id, 615 Rpm, 2031 PSI, 1/2 NPT (271403)
- MAXIM Birotational Motor 2 Bolt Flange, 3.15 Cid, 1150 Rpm, 2031 PSI, 1/2 NPT (271450)
- MAXIM Birotational Motor 4 Bolt Flange, 4.74 Id, 770 Rpm, 2031 PSI (271402)
- MAXIM Birotational Motor 2 Bolt Flange, 9.59 Cid, 378 Rpm, 2321 PSI (271531)
- MAXIM Birotational Motor 2 Bolt Flange, 11.87 Cid, 310 Rpm, 2321 PSI (271533)
- MAXIM Birotational Motor 2 Bolt Flange, 11.87 Cid, 310 Rpm, 1/2 NPT Port Size (271532)
- CHAR-LYNN Hydraulic Motor, 11.3 cu in/rev, 2 Bolt (101-1029)
- Maxim Hydraulic Industrial Tools