Shop All Sconces
Maxim
Bauhaus 1-Light 6" Wide Bronze / Satin Brass Wall Sconce
Mfr # 30511CLBZSBR
Zoro # G1886627
product price: $94.00
/ea
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6
- Width Steel, Glass
- Dimmable Yes
- Size Bronze / Satin Brass
- For Use With 5.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6 |
Width | Steel, Glass |
Size | Bronze / Satin Brass |
Overall Length | 10.5 |
Length | Bronze / Satin Brass |
Overall Height | 8 |
Minimum Height | 10 |
Wire Length | 6 |
Details
Dimmable | Yes |
For Use With | 5.36 |
Thickness | 120 |
ADA Compliant | No |
Bulb Type | E12 Candelabra Incandescent |
Maximum Wattage Per Bulb | 60 |
Collection | Bauhaus |
Shade Finish | Clear |
Number of Bulbs | 1 |
Shade Material | Glass |
Description
This classic Mid Century Modern design features a frame finished in a combination of Bronze and Satin Brass. The arms terminate at rings that support Clear heavy blown glass shades which were prevalent in this era.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Clear, 4-Pin (2G11) (23452-H)
- ACCESS LIGHTING Bulb, 120V 53w GU10 LED (TP-GU10G6LED5.3W120V)
- ILC Replacement for Philips F4t5/soft White replacement light bulb lamp (F4T5/SOFT WHITE PHILIPS)
- IQ AMERICA LM1801WH Motion Security Floodlight 1600 Lumen 180 deg 70 ft detection Eave Wall Mount WH (LM1801WH)
- MAXIM Glamour 2-Light 4.75" Wide Champagne / Gold Wall Sconce (26362CHPGLD)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585MRWT)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- MAXIM Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce (55536WTSN)
- MAXIM Vesper 1-Light 7" Wide Satin Brass / Black Wall Sconce (26033SWSBRBK)
- Maxim Sconces