Shop All Ceiling Fans
Maxim
Basic-Max N/A-Light 52" Wide Matte White Indoor Ceiling Fan
Mfr # 89905MW
Zoro # G1506831
Free Shipping & Returns
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 52
- Length Matte White
- Width Steel, MDF
- For Use With 13.73
- Overall Length 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 89905MW
- Zoro # G1506831
- UPC # 783209022591
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 52 |
Length | Matte White |
Width | Steel, MDF |
Overall Length | 12.5 |
Size | Matte White |
Overall Height | 52 |
Details
For Use With | 13.73 |
Thickness | 120 |
Style | Traditional |
Bulbs Required | No |
Collection | Basic-Max |
Description
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver Flange Kit, 48X48 (33W763)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x22", MERV 14 (5M367)
- NATIONAL GUARD Louver, Dk Bronze, 24x12 (L-700-RXDKB-24x12)
- XPOWER Mini Air Scrubber NFR9 9" Diameter Washable Outer Nylon Mesh Filter (NFR9)
- MAXIM Basic-Max 4-Light 52" Wide Satin Nickel/Walnut/Pecan Indoor Ceiling Fn (89907FTSNWP)
- MAXIM Basic-Max 2-Light 52" Wide Satin Nickel / Black Indoor Ceiling Fan (89909FTSNBK)
- MAXIM Basic-Max 52" Wide Satin Nickel/Walnut/Pecan Indoor Ceiling Fan (89905SNWP)
- HUNTER CEILING FAN WHITE 52"" (53054)
- VAXCEL Wheelock 60-in. W LED Ceiling Fan (F0078)
- WESTINGHOUSE Remote Control Ceiling Fan 4 Speeds and -Light Dimmablemer Backlit, Black (7787900)
- HONEYWELL CEILING FANS Barcadero, 44 in. Ceiling Fan with Light, Brushed Nickel (50616-40)
- Maxim Ceiling Fans & Accessories