Shop All Ceiling Fan Accessories
Maxim
Basic-Max NA-Light 0.85" Wide Oil Rubbed Bronze Ceiling Fan Accessory
Mfr # FRD18OI
Zoro # G1508216
product price: $8.80
/ea
Sold in multiples of 2 for $17.60
$17.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.85 in
- Finish Oil Rubbed Bronze
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # FRD18OI
- Zoro # G1508216
- UPC # 783209024489
- Country of Origin China
- Category Ceiling Fan Accessories
Dimensions
Width | 0.85 in |
Details
Finish | Oil Rubbed Bronze |
Material | Iron |
Description
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG 6 in. D X 6 in. L Galvanized Steel Flue Thimble (GV0931)
- BLACK & DECKER 4500 Sq. Ft. Dehumidifier with Built-In Drain Pump for Continuous Drainage (BD50PMWSA)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 7 Spring (MP823C001)
- GEOCEL Adhesive Polyu Roof Wht 10.1Oz (68101)
- ZORO SELECT Replacement motor for ceiling fan (60YG52)
- SOUTHWIRE Bracket Mount Retrofit 1-1/2 In. D. Ceiling Fan Box (54151-FANOW-UPC)
- PASS & SEYMOUR Ceiling Fan Box Kit (55505CC)
- VAXCEL INTERNATIONAL Sloped Ceiling Fan Adapter Kit 3/4In. (X-CK12WW)
- DAYTON Mounting Bracket, S, Requires 36WC93, 5in.L (36WC85)
- SOUTHWIRE 4 In. W. 8 Cu. In. Round Ceiling Fan Box (56112-UPC)
- WAC Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees (SC)
- Maxim Ceiling Fan Accessories