Shop All Ceiling Fans
Maxim
Basic-Max 52" Wide Satin Nickel/Walnut/Pecan Indoor Ceiling Fan
Mfr # 89905SNWP
Zoro # G1507942
product price: $174.00
/ea
Free Shipping & Returns
$174.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 52
- Length Satin Nickel / Walnut / Pecan
- Width Steel, MDF
- For Use With 13.73
- Overall Length 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 89905SNWP
- Zoro # G1507942
- UPC # 783209126718
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 52 |
Length | Satin Nickel / Walnut / Pecan |
Width | Steel, MDF |
Overall Length | 12.5 |
Overall Height | 52 |
Size | Satin Nickel / Walnut / Pecan |
Details
For Use With | 13.73 |
Thickness | 120 |
Bulbs Required | No |
Style | Traditional |
Collection | Basic-Max |
Description
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Temperature Sensor (025-47673-000)
- SELKIRK SUPPORT KIT CEIL6""6T-FSP (206410)
- EASY HEAT 60 ft Pipe Cable, 60 ft Pipe Cable, 420 Watts (AHB-160)
- AMERI-VENT Pipe Section, 5" Dia., 3 ft. L (5E3)
- MAXIM Basic-Max 4-Light 52" Wide Satin Nickel/Walnut/Pecan Indoor Ceiling Fn (89907FTSNWP)
- MAXIM Basic-Max 2-Light 52" Wide Satin Nickel / Black Indoor Ceiling Fan (89909FTSNBK)
- HONEYWELL CEILING FANS Palm Lake, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (50509-40)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with 4 Arm Light, White (50520-40)
- PROGRESS LIGHTING Air Pro - 52" Ceiling Fan (P2501-30W)
- HONEYWELL CEILING FANS Royal Palm, 52 in. Ceiling Fan with Light, Bronze (50503-40)
- WESTINGHOUSE CEILING FAN BRSH NKL 52"" (72359)
- Maxim Ceiling Fans & Accessories